0 items

Pacesetter Steel Service 48 x 96 in. Beaded Flat Sheet Metal

BFSM4896

Gauge

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lock forming quality (LFQ)

SPECIFICATIONS

Gauge
24
Length
96 in
Material
Steel
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday