60 x 120 in. 16 ga Flat Sheet Metal

Part #FSMG901660120  |  Item #2399730

Call for Pricing EACH

Width:

60 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lock forming quality (LFQ)

Specifications

Gauge: 16

Length: 120 in

Material: Galvanized Steel

Width: 60 in