Pacific Coast Bolt

12 x 1/8 in. Neoprene Flange Flat Face Gasket

Part #NFFFGA12  |  Manufacturer Part #/NEOF1200-1-8

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Inside Diameter: 12 in

Material: Rubber

Material Type: Neoprene

Type: NFFFGA12