8 in. Flat Face Gasket

Part #G3200FFG150AX  |  Item #4065519  |  Manufacturer Part #/NAGF800-1-8

Call for Pricing EACH

Inside Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Type: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 8 in

NSF Certified: No

Type: G3200FFG150AX

UL Listed: No