24 in. Flared 16 ga Metal Corrugated Coupling

You last purchased this on
 
Pacific Corrugated Pipe

24 in. Flared 16 ga Metal Corrugated Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pacific Corrugated Pipe

24 in. Flared 16 ga Metal Corrugated Coupling

  • Fast #
  • Part #CC2416GA
  • Item #1272793
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Fitting Size 1:
24 in
Fitting Size 2:
24 in
Fitting Sizes:
24 in
Fitting Type:
Coupling, Straight
Gauge (metal):
16 ga
Material:
Metal