0 items

Pacific Corrugated Pipe Flared 16 ga Metal Corrugated Coupling

CC16GA

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
Flared
End Connections
Flared
Fitting Size 1
12 in
Fitting Size 2
12 in
Gauge
16
Material
Metal
Size
12 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday