2 in. x 100 ft. PVC Drainage Pipe
Spiralite® 2 in. x 100 ft. PVC Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Chemical Services, Water Systems
- Collection:
- Spiralite®
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Diameter - Outside:
- 2-39/100 in
- Fire Suppression System Rated:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 130
- NSF Certified:
- No
- PipeTubing Size:
- 2 in
- Pressure - Maximum:
- 210 psi
- Product Type:
- Suction Hose
- Weight:
- 0.66 lb