1/2 in. x 20 ft. Solvent Weld Plastic Drainage Pipe
1/2 in. x 20 ft. Solvent Weld Plastic Drainage Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2241
- Application:
- Sewage
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- PipeTubing Size:
- 1/2 in
- Schedule Class:
- CL 315