0 items

Pacific Plastics Schedule 40 PVC Solvent Weld Reclaim Pressure Pipe

PPPRWS40

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Sewer
Material
Plastic
Material Type
PVC
Pipe Tubing Size
1 in
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday