1 in. 60 psi NPT Quake Valve

You last purchased this on
 
Pacific Seismic

Model 311 1 in. 60 psi NPT Quake Valve

This product requires certification to purchase.
You last purchased this on
 
Pacific Seismic

Model 311 1 in. 60 psi NPT Quake Valve

  • Fast #
  • Part #PS311
  • Item #1347608
  • Manufacturer Part #311
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.21-2012
Collection:
Model 311
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
4-3/4 in
Length:
4 in
Maximum Temperature:
158
NSF Certified:
No
Pressure - Maximum:
60 psi
Recommended Valve Application:
Gas
UL Listed:
Yes
Valve Body Style:
Horizontal
Valve Bonnet Type:
Threaded
Valve Size:
1 in
Valve Type:
Quake Valve
Width:
3-7/8 in