2-1/2 in. Glass and Steel 60 psi Flanged Quake Valve
Model 318F 2-1/2 in. Glass and Steel 60 psi Flanged Quake Valve
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI Z21.21-2012
- Collection:
- Model 318F
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 5-3/8 in
- Length:
- 7-4/25 in
- Material:
- Glass, Steel
- Maximum Temperature:
- 158
- NSF Certified:
- No
- Pressure - Maximum:
- 60 psi
- Recommended Valve Application:
- Gas
- UL Listed:
- Yes
- Valve Body Style:
- Horizontal
- Valve Bonnet Type:
- Threaded
- Valve Size:
- 2-1/2 in
- Valve Type:
- Quake Valve