Pacific Seismic 60 psi Flanged Shut Off Valve

PS31F

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A sight glass is provided so that the Open or Closed indicator can be seen, and the trip mechanism status of the valve can be easily determined
  • Earthquake sensitive gas shut-off valves
  • Intended to close in the event of an earthquake to prevent gas flow into a structure where earthquake damage may have occurred
  • Valves do not use any source of internal or external electrical power

SPECIFICATIONS

ANSI Specifications
ANSI Z21.70
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Height
5-3/8 in
Length
7-1/2 in
Maximum Pressure
60 psi
Maximum Temperature
150
NSF Certified
No
Recommended Valve Application
Gas
UL Listed
Yes
Valve Size
3 in
Valve Type
Shut Off Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday