0 items

Pacific Seismic 7 psi NPT Horizontal Quake Valve

PS30

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z21.70
End Connection 1
FNPT
End Connection 2
FNPT
Height
4-3/4 in
Length
4 in
Maximum Pressure
7 psi
Maximum Temperature
150
NSF Certified
No
Recommended Valve Application
Gas
UL Listed
Yes
Valve Size
3/4 in
Width
3-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday