1 in. Glass and Steel 7 psi NPT Shut Off Valve

You last purchased this on
 
Pacific Seismic

VB-301 Series 1 in. Glass and Steel 7 psi NPT Shut Off Valve

This product requires certification to purchase.
You last purchased this on
 
Pacific Seismic

VB-301 Series 1 in. Glass and Steel 7 psi NPT Shut Off Valve

  • Fast #
  • Part #PSVB301
  • Item #4106446
  • Manufacturer Part #VB-301
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.21
Collection:
VB-301 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
5-1/4 in
Length:
4-3/4 in
Material:
Glass, Steel
Maximum Temperature:
158
NSF Certified:
No
Pressure - Maximum:
7 psi
Recommended Valve Application:
Gas
UL Listed:
Yes
Valve Body Style:
Vertical
Valve Bonnet Type:
Threaded
Valve Size:
1 in
Valve Type:
Quake Valve
Width:
3-7/8 in