4 in. Glass and Steel 60 psi Flanged Quake Valve

You last purchased this on
 
Pacific Seismic

VB-316F Series 4 in. Glass and Steel 60 psi Flanged Quake Valve

This product requires certification to purchase.
You last purchased this on
 
Pacific Seismic

VB-316F Series 4 in. Glass and Steel 60 psi Flanged Quake Valve

  • Fast #
  • Part #PSVB316F
  • Item #4106440
  • Manufacturer Part #VB-316F
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z21.21
Collection:
VB-316F Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Height:
7-1/2 in
IAPMO Listed -:
No
Length:
6-3/8 in
Material:
Glass, Steel
Maximum Temperature:
158
NSF Certified:
No
Pressure - Maximum:
60 psi
Recommended Valve Application:
Gas
UL Listed:
Yes
Valve Body Style:
Vertical
Valve Bonnet Type:
Threaded
Valve Size:
4 in
Valve Type:
Quake Valve