10 in. Cast Iron Gasket

You last purchased this on
 
Pacific States Cast Iron Pipe

Sure Stop 350® 10 in. Cast Iron Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pacific States Cast Iron Pipe

Sure Stop 350® 10 in. Cast Iron Gasket

  • Fast #
  • Part #PST350G10
  • Item #4411494
  • Manufacturer Part #ST350G10
3.4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Sure Stop 350® gaskets are rated for 350 psi working pressure with a 2:1 safety factor and allow up to a 5° deflection at each joint
  • Sure Stop 350® gaskets are boltless, allowing quick, simple installation without special wrenches or tools and are Underwriters Lab (UL) listed and Factory Mutual (FM) approved
  • Sure Stop 350® gaskets for Tyton Joint® from McWane ductile are available from 3-inch through 24-inch to provide instant and easy joint restraint for Tyton Joint® pipe
  • McWane ductile’s Sure Stop 350® gaskets can be furnished with various gasket compounds, including the standard SBR, neoprene, EPDM and nitrile
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A-21.11, ANSI C-111
ASTM:
ASTM A-746
AWWA:
AWWA A-21.11, AWWA C-111
Clean Bagged:
No
Collection:
Sure Stop 350®
FM Approved:
Yes
Fitting Size 1:
10 in
Fitting Sizes:
10 in
Fitting Type:
Gasket
Material:
Cast Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
350 psi
UL Listed:
Yes