10 in. x 18-1/8 ft. Tyton Joint 350# CL350 Ductile Iron Pipe

You last purchased this on
 
Pacific States Cast Iron Pipe

10 in. x 18-1/8 ft. Tyton Joint 350# CL350 Ductile Iron Pipe

  • Fast #
  • Part #PDIPC350TJ10
  • Item #1666843
  • Manufacturer Part #1D101035BJ
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Pacific States Cast Iron Pipe

10 in. x 18-1/8 ft. Tyton Joint 350# CL350 Ductile Iron Pipe

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.50, ANSI C104, ANSI C110, ANSI C111, ANSI C150
AWWA:
AWWA A-21.10, AWWA A-21.11, AWWA A-21.4, AWWA A-21.50, AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-150
Application:
Water
Ductile Iron Class:
CL350
Ductile Iron Pipe Type:
Ductile Iron Tyton Joint Pipe
End Connection 1:
Tyton Joint
End Connection 2:
Tyton Joint
End Connections:
Tyton Joint
FM Approved:
Yes
ISO:
ISO 9001
Length:
18-1/8 ft
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
10 in
Pressure Class:
350#
UL Listed:
Yes