8 in. Cast Iron Gasket
Sure Stop 350® 8 in. Cast Iron Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sure Stop 350® gaskets are rated for 350 psi working pressure with a 2:1 safety factor and allow up to a 5° deflection at each joint
- Sure Stop 350® gaskets are boltless, allowing quick, simple installation without special wrenches or tools and are Underwriters Lab (UL) listed and Factory Mutual (FM) approved
- Sure Stop 350® gaskets for Tyton Joint® from McWane ductile are available from 3-inch through 24-inch to provide instant and easy joint restraint for Tyton Joint® pipe
- McWane ductile’s Sure Stop 350® gaskets can be furnished with various gasket compounds, including the standard SBR, neoprene, EPDM and nitrile
Documents
Specifications
- ANSI:
- ANSI A-21.11, ANSI C-111
- ASTM:
- ASTM A-746
- AWWA:
- AWWA A-21.11, AWWA C-111
- Clean Bagged:
- No
- Collection:
- Sure Stop 350®
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Gasket
- Material:
- Cast Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- UL Listed:
- Yes