3 in. Carbon Steel Flanged Gate Valve
3 in. Carbon Steel Flanged Gate Valve
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.5
- API:
- API 598, API 600, API 603, API 605
- ASME:
- ASME B16.34, ASME B16.10, ASME B16.5, ASME B16.25
- ASTM:
- ASTM A-106 Grade B, ASTM A-194, ASTM A-216 WCB
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- WCB
- ISO:
- ISO 9001:2008, ISO 9001:2009, ISO 9001:2010, ISO 9001:2011, ISO 9001:2012, ISO 9001:2013
- Length:
- 8 in
- MSS:
- MSS SP-44
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 450
- Pressure Class:
- 150#
- Recommended Valve Application:
- Petrochemical
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Operator:
- Handwheel
- Valve Size:
- 3 in
- Valve Type:
- Gate Valve