8 in. Carbon Steel Full Port Flanged Gate Valve
Figure 350 8 in. Carbon Steel Full Port Flanged Gate Valve
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- API:
- API 598, API 607, API 622
- ASME:
- ASME B10, ASME B16.25, ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-216 Grade WCB
- Collection:
- Figure 350
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- Malleable Iron
- Height:
- 43-22/25 in
- Length:
- 16-1/2 in
- Material:
- Carbon Steel, Malleable Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 1125 psi
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Disc Material:
- Monel
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Monel
- Valve Size:
- 8 in
- Valve Type:
- Gate Valve
- Weight:
- 654 lb