Pacific Valves

3655 1 in. Carbon Steel Threaded Gate Valve

Part #P3655HF8G

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASME Specifications: ASME Class 800

ASTM Specifications: ASTM A-493 Grade M35-1

Collection: 3655

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Material: Carbon Steel

Maximum Pressure: 3000 psig

NSF Certified: No

Pressure Class: 800#

UL Listed: No

Valve Size: 1 in

Valve Type: Gate Valve