1/2 in. 800# SW A105N T9 Gate LRES Valve HF ALKY Forged Steel Body A105N S62 Low Residual, Trim 9 Monel, Bolted Bonnet, Full Port

You last purchased this on
 
Pacific Valves

3656-HF8 1/2 in. 800# SW A105N T9 Gate LRES Valve HF ALKY Forged Steel Body A105N S62 Low Residual, Trim 9 Monel, Bolted Bonnet, Full Port

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pacific Valves

3656-HF8 1/2 in. 800# SW A105N T9 Gate LRES Valve HF ALKY Forged Steel Body A105N S62 Low Residual, Trim 9 Monel, Bolted Bonnet, Full Port

  • Fast #
  • Part #P3656HF8624D
  • Item #7274338
  • Manufacturer Part #3656-HF8-624D
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME Class 800
ASTM:
ASTM A-105, ASTM A-216 Grade WCB
Collection:
3656-HF8
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Length:
3-1/2 in
Material:
Carbon Steel
NSF Certified:
No
Pressure - Maximum:
3000 psig
Pressure Class:
800#
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Operator:
Handwheel
Valve Size:
1/2 in
Valve Type:
Gate Valve