0 items

Pacific Valves 800# Carbon Steel Threaded Gate Valve

P3655HF8624

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME Class 800
ASTM Specifications
ASTM A-105, ASTM A-493 Grade M35-1
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
Length
4-13/100 in
Material
Carbon Steel
Maximum Pressure
3000 psig
NSF Certified
No
Pressure Class
800#
Recommended Valve Application
Acid
UL Listed
No
Valve Operator
Wheel Handle
Valve Size
1 in
Valve Type
Gate Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday