Pacific Valves

Tufline® 2 in. Monel Nickel Alloy 300 psi Flanged Wrench Plug Valve

Part #P036739P1WHFK  |  Manufacturer Part #0367-3-9-P1-W-HF

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Tufline®

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: No

Material: Nickel Alloy

Material Type: Monel

Maximum Pressure: 300 psi

NSF Certified: No

Type: Plug

Valve Operator: Wrench

Valve Size: 2 in

Valve Type: Plug Valve