Pacific Woodtech Corporation 11-7/8 in. 40 psi Lumber

PPSI401

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Flange is 2 5/16" x 1 3/8"
  • Web is 3/8"

SPECIFICATIONS

Length
20 in
Material
LVL, OSB
Width
11-7/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday