10-93/100 x 3/4 in. Pulley

You last purchased this on
 
Packard

10-93/100 x 3/4 in. Pulley

This product requires certification to purchase.
Brand image
You last purchased this on
 
Packard

10-93/100 x 3/4 in. Pulley

  • Fast #
  • Part #DIVPAL11434
  • Item #7524480
  • Manufacturer Part #PAL11434
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Type A, Single Groove Sheave, 11.25" O.D., 3/4" Bore
  • Requires Certification

Specifications

Bore Size:
0.75
Depth:
11-1/10 in
Diameter:
10-93/100 in
Elbow Degree:
90 DD
Length:
1-1/16 in
Product Type:
Pulley
Vent Ducted or Ductless:
Ducted
Width:
11-1/10 in