11 in. Motor Mount
11 in. Motor Mount
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 10-7/10 in
- Diameter:
- 5-1/2 in
- Elbow Degree:
- 90 DD
- Height:
- 4 in
- Length:
- 10 in
- Material:
- Plastic
- Product Type:
- Bracket
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 11 in