Packard 110/125V Start Capacitor

PPMJ

Manufacturer Part #: PMJ124

MFD Rating

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Height
2-3/4 in
MFD Rating
124 - 149 mfd
Material
Molded Phenolic Resin, Plastic
Shape
Round
Temperature Range
40 to 65 Deg C (-40 to 149 Deg F)
UL Listed
No
Volts
110/125V
Width
1-7/16 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday