1/12 hp 115V Inducer Motor
1/12 hp 115V Inducer Motor
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 58 watt, PSC motor
- Capacitor included
- Replaces Carrier 320725-756
- Easy installation
- 60 Hz
- Includes 3 prong Molex plug
- Ball bearing
Specifications
- AMP:
- 0.85
- Brand Model Compatibility:
- Carrier 320725-756
- Depth:
- 16-1/4 in
- Elbow Degree:
- 90 DD
- Fan Speeds:
- 1
- Frame Size:
- 3.3
- Horsepower:
- 1/12 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- RPM:
- 3300
- RPM Range:
- 1400 and Above
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 115V
- Watts:
- 58 W