Packard

115V Inducer Motor

Part #P48331  |  Manufacturer Part #48331

Volts:

115V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 0.6, 1.80

Fan Speeds: 1

Motor Enclosure: Open

Phase: Single Phase

RPM: 3200

UL Listed: No

Volts: 115V