115V Inducer Motor
115V Inducer Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Automatic overload
- Ball bearing
- Carrier OEM direct replacement draft inducer
Specifications
- AMP:
- 1.7
- Blower Type:
- 1 Speed
- Depth:
- 1 in
- Elbow Degree:
- 90 DD
- Fan Speeds:
- 1
- Horsepower:
- 24.69 hp
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 3200
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 115V