1/30 hp 120V Inducer Motor
1/30 hp 120V Inducer Motor
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Automatic overload
- Single phase
- Shaded pole
- Includes gasket
Specifications
- AMP:
- 1.7
- Brand Model Compatibility:
- Rheem 117104-01 Furnace
- Depth:
- 10-1/4 in
- Elbow Degree:
- 90 DD
- Fan Speeds:
- 1
- Horsepower:
- 1/30 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Product Type:
- Shaded Pole
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 28 W
- Width:
- 10-1/4 in