1/25 hp 208/230V Inducer Motor
1/25 hp 208/230V Inducer Motor
Frequently Purchased Together
Product Details
- Includes 1.5 MFD capacitor
Specifications
- AMP:
- 0.62
- Brand Model Compatibility:
- Rheem 70-23641-81 Furnace
- Depth:
- 9-1/2 in
- Elbow Degree:
- 90 DD
- Fan Speeds:
- 1
- Frame Size:
- 3.3
- Horsepower:
- 1/25 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Product Type:
- Shaded Pole
- RPM:
- 3200
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Width:
- 6-1/2 in