1/3 hp 1075 RPM 208/230V Single Phase Condenser Motor
1/3 hp 1075 RPM 208/230V Single Phase Condenser Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Packard 1/3 HP 1075RPM 208-230V Motor
Specifications
- AMP:
- 2.5, 2.2
- Depth:
- 14 in
- Diameter:
- 5-5/8 in
- Elbow Degree:
- 90 DD
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Length:
- 4-5/8 in
- Motor Enclosure:
- Totally Enclosed
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Condenser Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V
- Width:
- 7 in