1/30 hp 115V Inducer Motor
1/30 hp 115V Inducer Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ball bearing
- Automatic overload
- Replaces Lennox 101202-01 and others
Specifications
- AMP:
- 1.2
- Brand Model Compatibility:
- Lennox 101202-01 Furnace
- Depth:
- 8-1/2 in
- Elbow Degree:
- 90 DD
- Fan Speeds:
- 1
- Horsepower:
- 1/30 hp
- Material:
- Stainless Steel
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 115V