1/30 hp 208/230V Inducer Motor
1/30 hp 208/230V Inducer Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sleeve bearings
- Automatic overload
- Replaces York S1-026-33999-01
Specifications
- AMP:
- 0.64
- Brand Model Compatibility:
- York S1-026-33999-01 Furnace
- Depth:
- 10-1/10 in
- Elbow Degree:
- 90 DD
- Fan Speeds:
- 1
- Frame Size:
- 3.3
- Horsepower:
- 1/30 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- RPM:
- 3200
- RPM Range:
- 1400 and Above
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 208/230V