1/35 hp 115V Inducer Motor
1/35 hp 115V Inducer Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1.2
- Depth:
- 11-4/5 in
- Elbow Degree:
- 90 DD
- Horsepower:
- 1/35 hp
- Motor Enclosure:
- Open
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 115V
- Width:
- 47-1/2 in