Packard

1/4 hp 208/230V 1075 RPM Direct Drive Blower Motor

Part #P43584  |  Manufacturer Part #43584

Horsepower:

1/4 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 1.7

Blower Type: Direct Drive

Diameter: 5-5/8 in

Fan Speeds: 3

Frame Size: 48

Horsepower: 1/4 hp

Motor Enclosure: Open

Phase: Single Phase

Power Source: Electric

RPM: 1075

UL Listed: No

Volts: 208/230V

Weight: 10.65