1/50 hp 115V Inducer Motor
1/50 hp 115V Inducer Motor
Frequently Purchased Together
Product Details
- Automatic overload
- Single phase
- Shaded pole
- Includes gasket
Specifications
- AMP:
- 1
- Brand Model Compatibility:
- Nordyne RH702149603 Furnace
- Depth:
- 10-7/10 in
- Diameter:
- 3-3/8 in
- Elbow Degree:
- 90 DD
- Fan Speeds:
- 1
- Frame Size:
- 3.3
- Horsepower:
- 1/50 hp
- Motor Enclosure:
- Open
- Phase:
- Single Phase
- Product Type:
- Shaded Pole
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 115V