1/50 hp 115V Inducer Motor

You last purchased this on
 
Packard

1/50 hp 115V Inducer Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Packard

1/50 hp 115V Inducer Motor

  • Fast #
  • Part #DIV66338
  • Item #4925904
  • Manufacturer Part #66338
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Automatic overload
  • Single phase
  • Shaded pole
  • Includes gasket
  • Requires Certification

Specifications

AMP:
2.4
Brand Model Compatibility:
Emerson 3115 Furnace
Depth:
11-1/4 in
Diameter:
3-3/10 in
Elbow Degree:
90 DD
Fan Speeds:
1
Frame Size:
3.3
Horsepower:
1/50 hp
Motor Enclosure:
Totally Enclosed
Phase:
Single Phase
Product Type:
Shaded Pole
RPM:
3000
RPM Range:
1400 and Above
UL Listed:
No
Vent Ducted or Ductless:
Ducted
Volts:
115V