2-1/2 x 1/2 in. Variable Pitch Pulley
2-1/2 x 1/2 in. Variable Pitch Pulley
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable Pitch, Single Groove Sheave, 2-1/2" O.D., 1/2" Bore
Specifications
- Bore Size:
- 0.5
- Depth:
- 2-4/5 in
- Diameter:
- 2-1/2 in
- Elbow Degree:
- 90 DD
- Product Type:
- Pulley
- Vent Ducted or Ductless:
- Ducted
- Width:
- 2-4/5 in