Packard
24V 25A Resistive Switch Fan Relay
Part #PPR380 | Item #7515548 | Manufacturer Part #PR380
$
10.13
EACH
Volts:
24VProduct Details
Specifications
AMP: [18, 25]
Depth: 1-4/5 in
Power Source: Electric
Time Delay: No
UL Listed: No
Volts: 24V
Width: 4-1/2 in