24V 30A 2-Pole Contactor
24V 30A 2-Pole Contactor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contactor 1 Pole 30 Amps 208/240 Coil Voltage
Specifications
- AMP:
- 30
- Application:
- HVAC
- CSA Certified:
- Yes
- Cover Included:
- Yes
- Depth:
- 3-1/2 in
- Elbow Degree:
- 90 DD
- Height:
- 2-4/5 in
- Phase:
- Double Phase
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted/Ductless
- Volts:
- 24V
- Width:
- 2-3/10 in