3-7/20 x 5/8 in. Variable Pitch Double Groove Pulley
3-7/20 x 5/8 in. Variable Pitch Double Groove Pulley
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable Pitch, 2 Groove Sheave, 3.35" O.D., 5/8" Bore
Specifications
- Bore Size:
- 0.625
- Depth:
- 3-1/2 in
- Diameter:
- 3-7/20 in
- Elbow Degree:
- 90 DD
- Product Type:
- Pulley
- Vent Ducted or Ductless:
- Ducted
- Width:
- 3-1/2 in