Packard 3/4 in. Pulley

PPAL34

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bore Size
0.75
Diameter
6-93/100 in
Length
1-1/16 in
Type
Pulley

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday