0 items

Packard Titan HD™ 370/440V Round Capacitor

PPRCFDA

MFD Rating

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Titan HD™
Height
3-22/25 in
MFD Rating
45/3 mfd
Material
Plastic
Material Type
Metalized Polypropylene
Shape
Round
UL Listed
Yes
Volts
370/440V
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday