Packard
4-3/20 x 5/8 in. Variable Pitch Single Groove Pulley
Part #PPVP4458 | Item #7524663 | Manufacturer Part #PVP4458
Diameter
Product Details
Specifications
Bore Size: 0.625
Diameter: 4-3/20 in
Type: Variable Pitch Single Groove Pulley
Part #PPVP4458 | Item #7524663 | Manufacturer Part #PVP4458
Bore Size: 0.625
Diameter: 4-3/20 in
Type: Variable Pitch Single Groove Pulley