4-3/4 x 5/8 in. Variable Pitch Double Groove Pulley

You last purchased this on
 
Packard

4-3/4 x 5/8 in. Variable Pitch Double Groove Pulley

This product requires certification to purchase.
Brand image
You last purchased this on
 
Packard

4-3/4 x 5/8 in. Variable Pitch Double Groove Pulley

  • Fast #
  • Part #DIVP2VP5058
  • Item #7524614
  • Manufacturer Part #P2VP5058
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Variable Pitch, 2 Groove Sheave, 4.75" O.D., 5/8" Bore
  • Requires Certification

Specifications

Bore Size:
0.625
Depth:
5 in
Diameter:
4-3/4 in
Elbow Degree:
90 DD
Product Type:
Pulley
Vent Ducted or Ductless:
Ducted
Width:
5 in