0 items

Packard Titan Pro™ 440/370V Oval Run Capacitor

PTOCF

MFD Rating

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Titan Pro™
Height
2-17/100 in
Length
1-6/25 in
MFD Rating
3 mfd
Material
Metal, Plastic
Material Type
Polypropylene
Shape
Oval
Volts
440/370V
Width
2-3/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday