Packard 25/7.5mfd 440V Round Capacitor

PPRCFD

Manufacturer Part #: PRCFD2575

MFD Rating

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Height
4-1/8 in
MFD Rating
25/7.5 mfd
Shape
Round
UL Listed
Yes
Volts
440V
Width
2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday